- Take Up Assembly
description
- TAS3U231NC18 Take-up Assemblies Ball Bearings
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 4800 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.045 cps |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Retainer Type | Nylon |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Shaft Locking | Setscrew |
| Static Load Rating | 5220 lb |
| Dynamic Load Rating | 7920 lb |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Auxiliary Seals | 1 Closed Cap Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 29.5 LB |
| EAN or UPC | 782934933608 |

