- Ball Bearing Side Mounted Take-Up
- 2 3/16" Shaft
- 18" Travel
- Spring Locking Collar
- Contact Seals
features
- Formed steel frame
- Cast iron bearing housing
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- TA3-U200N Takeup Unit 102115572
- 0
- Cast iron housing"
| Bolt Size | 1/2 in |
| Frame Material | Steel |
| Travel | 18 in |
| Overall Width | 4 1/4 in |
| Take-Up Types | Center Pull |
| Frame Height | 8 1/4 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 2.1875 in |
| Locking Device | Spring Locking Collar |
| Lubrication | Relubricatable |
| Frame Length | 30 5/8 in |
| Bolt Hole Spacing - Length | 6 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Height | 7 1/8 in |
| Housing Material | Cast Iron |
| Weight | 37.7 LB |
| EAN or UPC | 662327141455 |

