Link-Belt
TAS3U235N9
2 3/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102097228
- 1 7/16 in Shaft Diameter
- 12 in Travel Length
- 1 49/64 in Bore Length
- 6850 rpm Maximum Speed
description
- TAS3U235N9 Take-up Assemblies Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 9" travel
| Mounting Pad Height | 1/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 2 1/4 in |
| Bolt Hole Spacing - Height | 7 1/8 in |
| Take-Up Types | Center Pull |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Length | 5 in |
| Housing Coating | Powder Coated |
| Bolt Size | 1/2 in |
| Shaft Locking | Setscrew |
| Frame Material | Formed Steel |
| Temperature [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Setscrew Torque | 290-325 in/lbs |
| Static Load Rating | 6570 lb |
| Seal Type | Single Lip Contact Seal |
| Base to Centerline Height | 3 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Mounting Bolt Size | 1/2 in |
| Dynamic Load Rating | 9800 lb |
| Shaft Dia. | 2 3/16 in |
| Overall Width | 4 1/4 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Mounting Pad Width | 8 1/4 in |
| Travel | 9 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Retainer Type | Nylon |
| Frame Height | 21 5/8 in |
| Frame Length | 21 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Locking Device | Spring Locking Collar |
| Travel Length | 9 in |
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Speed [Max] | 4360 rpm |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Duty Type | Standard |
| Frame Type | Conveyor Take-Up |
| Weight | 29.93 LB |
| EAN or UPC | 662327141462 |
