- 1 7/16 in Shaft Diameter
- 2 Bolt
- 2 7/8 in Bore Length
- 2750 rpm Maximum Speed
description
- TB22423E Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Take Up Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Housing Height | 4 1/8 in |
| Adjustment Pad Height | 2 3/8 in |
| Fixed Expansion | Fixed |
| Slot Width | 0.531 in |
| Locking Device | Single Setscrew Locking Collar |
| Bore Length | 2 7/8 in |
| Size Code | B424 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Slot Spacing | 3.5 in |
| Base to Centerline Height | 3 1/4 in |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 17800 lb |
| Screw Diameter | 7/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Slot Length | 0.531 in |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 20900 lbf |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Internal Clearance | C0 Standard |
| Microlock Kit | B436MLK |
| Shaft Dia. | 1 7/16 in |
| Retainer Type | Steel |
| Overall Length | 5.0625 in |
| Adjustment Slot Width | 5/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Roller Spin | 0.05 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Length Through Bore | 2.875 in |
| Take-Up Slot Length | 2 3/4 in |
| Shank Height | 2 3/8 in |
| Housing Coating | Powder Coated |
| Overall Height [Min] | 4.125 in |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 2750 rpm |
| Housing Width | 2 3/16 in |
| Static Load Rating | 20900 lb |
| Housing Length | 5 1/16 in |
| Between Frame Width | 3 1/2 in |
| No.of Bolts | 2 |
| Setscrew Torque | 325 in/lbs |
| Weight | 6.5 LB |
| EAN or UPC | 662327725990 |

