- 1 5/8 in Shaft Diameter
- 3 1/8 in Bore Length
- 1325 rpm Maximum Speed
- 325 in/lbs Setscrew Torque
description
- TB22426E7 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 1 5/8" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Shaft Dia. | 1 5/8 in |
| Microlock Kit | B436MLK |
| Adjustment Slot Width | 3/4 in |
| Retainer Type | Steel |
| Speed [Max] | 1325 rpm |
| Dynamic Load Rating | 24700 lb |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Slot Length | 0.687 in |
| Primary Seal | Buna Triple Lip Seal |
| Housing Height | 4 3/4 in |
| Take-Up Slot Length | 3 1/4 in |
| Fixed Expansion | Fixed |
| Grease Fitting Size | 1/8 NPT |
| Setscrew Torque | 325 in/lbs |
| Vibration Frequency Roller Spin | 0.047 cps |
| Bore Length | 3 1/8 in |
| Adjustment Pad Height | 3 3/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Slot Spacing | 4 in |
| Base to Centerline Height | 3 13/16 in |
| Seal Type | Triple Lip Contact seals |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Static Load Rating | 28700 lb |
| Housing Length | 5 15/16 in |
| Housing Width | 2 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Weight | 10.8 LB |
| EAN or UPC | 793699555721 |

