- 1 15/16 in Shaft Diameter
- 3 1/8 in Bore Length
- 2800 rpm Maximum Speed
- 325 in/lbs Setscrew Torque
description
- TB22431H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C0 Standard |
| Take-Up Slot Length | 3 3/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 33200 lb |
| Shaft Locking | Single Set Collar |
| Seal Type | Clearance Seals |
| Base to Centerline Height | 3 15/16 in |
| Housing Height | 4 1/2 in |
| Screw Diameter | 1 1/8 in |
| Slot Length | 0.687 in |
| Type | Spherical Roller Bearing |
| Adjustment Pad Height | 3 3/16 in |
| Lubrication | Relubricatable |
| Locking Device | Spring Locking Collar |
| Housing Length | 6 3/16 in |
| Size Code | B432 |
| Inch/Metric | Inch |
| Setscrew Torque | 325 in/lbs |
| Dynamic Load Rating | 25900 lb |
| Slot Spacing | 4 in |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Slot Width | 0.6875 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.125 in |
| Bearing Design | Non-Expansion |
| Speed [Max] | 2800 rpm |
| Microlock Kit | B436MLK |
| Vibration Frequency Roller Spin | 0.056 cps |
| Overall Height | 4.75 in |
| Overall Length | 5.9375 in |
| Adjustment Slot Width | 3/4 in |
| Fixed Expansion | Fixed |
| Primary Seal | Steel Clearance Seal |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Overall Height [Min] | 4.5 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 3 1/8 in |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Housing Width | 2 7/16 in |
| Shaft Dia. | 1 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating [Max] | 33200 lbf |
| Shank Height | 3 3/16 in |
| Between Frame Width | 4 in |
| Housing Coating | Powder Coated |
| Weight | 11.151 LB |
| EAN or UPC | 662327141806 |

