- 2 3/16 in Shaft Diameter
- 2 Bolt
- 3 5/16 in Bore Length
- 2500 rpm Maximum Speed
description
- TB22435HK81 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Take Up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Speed [Max] | 2500 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 32500 lb |
| Retainer Type | Steel |
| Internal Clearance | C0 Standard |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Height | 5 1/4 in |
| Slot Length | 0.813 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Take-Up Slot Length | 3 3/4 in |
| Setscrew Torque | 460 in/lbs |
| Adjustment Slot Width | 1 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Shaft Locking | Single Set Collar |
| Slot Spacing | 4.5 in |
| Bearing Type | Spherical Roller Bearing |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 NPT |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Housing Width | 2 1/2 in |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Special Lube Percent | 40% Grease Fill |
| Shaft Dia. | 2 3/16 in |
| Base to Centerline Height | 4 5/8 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Fixed Expansion | Fixed |
| Microlock Kit | B436MLK |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 44400 lb |
| Adjustment Pad Height | 3 3/4 in |
| Bore Length | 3 5/16 in |
| No.of Bolts | 2 |
| Locking Device | Single Setscrew Locking Collar |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Housing Length | 7 1/8 in |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Weight | 1.0 LB |
| EAN or UPC | 793699187205 |

