Link-Belt
TB22439E7E7CSS
2 7/16 in Cast Iron Setscrew Locking Triple Lip Take Up Block
Item #102018611
- 2 7/16 in Shaft Diameter
- 3 1/2 in Bore Length
- 975 rpm Maximum Speed
- 680 in/lbs Setscrew Torque
description
- TB22439E7E7CSS Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take Up Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
- Stainless Steel End Enclosure
| Base to Centerline Height | 5 1/16 in |
| Adjustment Pad Height | 4 1/8 in |
| Take-Up Slot Length | 4 in |
| Speed [Max] | 975 rpm |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 2 7/16 in |
| Housing Length | 7 13/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 680 in/lbs |
| Internal Clearance | C0 Standard |
| Primary Seal | Buna Triple Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 38300 lb |
| Housing Coating | Powder Coated |
| Housing Height | 5 7/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 3 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Triple Lip Contact seals |
| Retainer Type | Steel |
| Static Load Rating | 53500 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Adjustment Slot Width | 1 1/4 in |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Slot Spacing | 5.125 in |
| Auxiliary Seals | 1 Closed Cap Stainless Steel |
| Temperature [Max] | 225 °F |
| Slot Length | 1.063 in |
| Housing Width | 2 5/8 in |
| Weight | 19.5 LB |
| EAN or UPC | 793699460667 |
