- 2 15/16 in Shaft Diameter
- 4 in Bore Length
- 1950 rpm Maximum Speed
- 680 in/lbs Setscrew Torque
description
- TB22447H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Retainer Type | Steel |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Static Load Rating | 71500 lb |
| Overall Height [Min] | 6.6875 in |
| Housing Height | 6 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Locking Device | Spring Locking Collar |
| Primary Seal | Steel Clearance Seal |
| Size Code | B448 |
| Fixed Expansion | Fixed |
| Slot Spacing | 5.937 in |
| Speed [Max] | 1950 rpm |
| Slot Length | 1.812 in |
| Overall Height | 6.6875 in |
| Overall Length | 8.9375 in |
| Adjustment Slot Width | 1 1/2 in |
| Housing Width | 3 1/8 in |
| Shank Height | 4 3/4 in |
| Base to Centerline Height | 5 15/16 in |
| Microlock Kit | B448MLK |
| Adjustment Pad Height | 4 3/4 in |
| Length Through Bore | 4 in |
| Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Internal Clearance | C0 Standard |
| Shaft Dia. | 2 15/16 in |
| Between Frame Width | 5 15/16 in |
| Temperature [Max] | 225 °F |
| Static Load Rating [Max] | 71500 lbf |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Lubrication | Relubricatable |
| Housing Length | 9 1/8 in |
| Screw Diameter | 1 5/8 in |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.059 cps |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Take-Up Slot Length | 4 3/4 in |
| Housing Coating | Powder Coated |
| Slot Width | 1.8125 in |
| Bore Length | 4 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 51100 lb |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Weight | 30.24 LB |
| EAN or UPC | 662327141981 |

