- 2 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
description
- TB22447HHC Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
- Closed End Cap
- Special Threaded Cover Locking Style
| Shaft Dia. | 2 15/16 in |
| Internal Clearance | C0 Standard |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 51100 lb |
| Retainer Type | Steel |
| Bearing Design | Fixed |
| Setscrew Torque | 680 in/lbs |
| Static Load Rating | 71500 lb |
| End Type | Closed End |
| Housing Length | 9 1/8 in |
| Fixed Expansion | Fixed |
| Slot Length | 1.812 in |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Housing Material | Cast Iron |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Adjustment Pad Height | 4 3/4 in |
| Adjustment Slot Width | 1 1/2 in |
| Slot Spacing | 5.937 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 6 11/16 in |
| Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Vibration Frequency Roller Spin | 0.059 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Take-Up Slot Length | 4 3/4 in |
| Speed [Max] | 1950 rpm |
| Bore Length | 4 in |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Housing Width | 3 1/8 in |
| Grease Fitting Size | 1/8 NPT |
| Base to Centerline Height | 5 15/16 in |
| Seal Type | Clearance Seals |
| Weight | 29.81 LB |
| EAN or UPC | 793699738032 |
-
Prop 65


