- 3 1/2 in Shaft Diameter
- 4 3/8 in Bore Length
- 1650 rpm Maximum Speed
- 680 in/lbs Setscrew Torque
description
- TB22456H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 1/2" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Dynamic Load Rating | 62300 lb |
| Shank Height | 4 7/8 in |
| Grease Fitting Size | 1/8 NPT |
| Slot Length | 1.812 in |
| Primary Seal | Steel Clearance Seal |
| Overall Height [Min] | 7.8125 in |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.063 cps |
| Slot Width | 1.812 in |
| Slot Spacing | 6.812 in |
| Bore Length | 4 3/8 in |
| Adjustment Slot Width | 1 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Size Code | B456 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Adjustment Pad Height | 4 7/8 in |
| Static Load Rating | 90700 lb |
| Seal Type | Clearance Seals |
| Length Through Bore | 4.375 in |
| Base to Centerline Height | 6 5/16 in |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Static Load Rating [Max] | 90700 lbf |
| Overall Length | 10 in |
| Take-Up Slot Length | 5 1/2 in |
| Housing Height | 7 13/16 in |
| Housing Coating | Powder Coated |
| Housing Width | 3 7/16 in |
| Temperature Range [Max] | 225 °F |
| Screw Diameter | 1 7/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Length | 10 in |
| Fixed Expansion | Fixed |
| Shaft Dia. | 3 1/2 in |
| Speed [Max] | 1650 rpm |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Microlock Kit | B580MLK |
| Retainer Type | Steel |
| Bearing Design | Fixed |
| Between Frame Width | 6.812 in |
| Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Internal Clearance | C0 Standard |
| Weight | 39.0 LB |
| EAN or UPC | 662327142056 |

