- 3100 rpm Maximum Speed
description
- TB224M40H Take-up Blocks Link-Belt Spherical Roller Bearings
| Fixed Expansion | Fixed |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Dynamic Load Rating | 24700 lb |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Speed [Max] | 3100 rpm |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Vibration Frequency Roller Spin | 0.047 cps |
| Static Load Rating | 28700 lb |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Primary Seal | Steel Clearance Seal |
| Internal Clearance | C0 Standard |
| Weight | 10.0 LB |
| EAN or UPC | 662327819781 |

