Link-Belt
TB22635E7
2 3/16 in Cast Iron adapter mounted 2 Bolts Triple Lip Take Up Block
Item #101958816
- 2 3/16 in Shaft Diameter
- 2 Bolt
- 3.16 in Bore Length
- 1075 rpm Maximum Speed
description
- TB22635E7 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Take Up Block
- adapter mounted
- Triple Lip Contact Seal
| Fixed Expansion | Fixed |
| Housing Length | 7 1/8 in |
| Slot Length | 0.813 in |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Speed [Max] | 1075 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Locknut O.D. | 3 5/32 in |
| Slot Spacing | 4.5 in |
| Primary Seal | Buna Triple Lip Seal |
| Bearing Type | Spherical Roller Bearing |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Width | 2 1/2 in |
| Shaft Dia. | 2 3/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Base to Centerline Height | 4 5/8 in |
| Static Load Rating | 44400 lb |
| Bore Length | 3.16 in |
| Adjustment Slot Width | 1 1/4 in |
| Seal Type | Triple Lip Contact seals |
| No.of Bolts | 2 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.061 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Housing Height | 5 1/4 in |
| Shaft Locking | Tapered Adapter Mount |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 32500 lb |
| Adjustment Pad Height | 3 3/4 in |
| Take-Up Slot Length | 3 3/4 in |
| Housing Material | Cast Iron |
| Microlock Kit | B436MLK |
| Weight | 13.6 LB |
| EAN or UPC | 793699555950 |
