- 2 7/16 in Shaft Diameter
- 3.28 in Bore Length
- 2300 rpm Maximum Speed
- 7 13/16 in Housing Length
description
- TB22639HHC Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take Up Block
- Adapter Mounted
- Clearance Seal
- Closed End Cap
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Static Load Rating | 53500 lb |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Dynamic Load Rating | 38300 lb |
| Base to Centerline Height | 5 1/16 in |
| Slot Length | 1.063 in |
| Primary Seal | Steel Clearance Seal |
| Take-Up Slot Length | 4 in |
| Housing Coating | Powder Coated |
| Housing Material | Cast Iron |
| Adjustment Slot Width | 1 1/4 in |
| Housing Length | 7 13/16 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Speed [Max] | 2300 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Retainer Type | Steel |
| Shaft Locking | Double Set Collar |
| Locknut O.D. | 3 5/8 in |
| Housing Width | 2 5/8 in |
| Adjustment Pad Height | 4 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Roller Spin | 0.061 cps |
| Housing Height | 5 7/8 in |
| Slot Spacing | 5.125 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 3.28 in |
| Fixed Expansion | Fixed |
| Shaft Dia. | 2 7/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Weight | 19.0 LB |
| EAN or UPC | 793699081268 |

