- 3 7/16 in Shaft Diameter
- 4.29 in Bore Length
- 1650 rpm Maximum Speed
- 10 in Housing Length
description
- TB22655H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Adapter Mounted
- Clearance Seal
| Overall Height [Min] | 7.8125 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature Range [Max] | 225 °F |
| Size Code | B456 |
| Dynamic Load Rating | 62300 lb |
| Base to Centerline Height | 6 5/16 in |
| Overall Length | 10 in |
| Static Load Rating [Max] | 90700 lbf |
| Speed [Max] | 1650 rpm |
| Locknut O.D. | 4 15/16 in |
| Adjustment Slot Width | 1 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Shaft Dia. | 3 7/16 in |
| Locking Device | Adapter Mounted |
| Temperature [Max] | 225 °F |
| Adjustment Pad Height | 4 7/8 in |
| Screw Diameter | 1 7/8 in |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Length | 4.29 in |
| Seal Type | Clearance Seals |
| Housing Height | 7 13/16 in |
| Fixed Expansion | Fixed |
| Shaft Locking | Tapered Adapter Mount |
| Primary Seal | Steel Clearance Seal |
| Slot Length | 1.812 in |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C0 Standard |
| Microlock Kit | B580MLK |
| Grease Fitting Size | 1/8 NPT |
| Length Through Bore | 4.29 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Between Frame Width | 6.812 in |
| Slot Spacing | 6.812 in |
| Take-Up Slot Length | 5 1/2 in |
| Bearing Design | Fixed |
| Static Load Rating | 90700 lb |
| Shank Height | 4 7/8 in |
| Slot Width | 1.812 in |
| Type | Spherical Roller Bearing |
| Housing Width | 3 7/16 in |
| Housing Coating | Powder Coated |
| Housing Length | 10 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bearing Type | Spherical Roller Bearing |
| Weight | 41.8 LB |
| EAN or UPC | 793699501988 |

