Link-Belt
TD3U235E3
2 3/16 in Cast Iron Standard Duty Eccentric Locking Triple Lip Take Up Block
Item #103829783
- 2 3/16 in Shaft Diameter
- 500 rpm Maximum Speed
description
- TD3U235E3 Take-up Blocks Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron Protected Screw Take-up Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
| Duty Type | Standard |
| Speed [Max] | 500 rpm |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Static Load Rating | 6570 lb |
| Shaft Dia. | 2 3/16 in |
| Dynamic Load Rating | 9800 lb |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Nylon |
| Fixed Expansion | Fixed |
| Vibration Frequency Roller Spin | 0.044 cps |
| Shaft Locking | Setscrew |
| Primary Seal | Buna Triple Lip Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Weight | 12.0 LB |
| EAN or UPC | 662327948047 |
