- 3 15/16 in Shaft Diameter
- 1454 rpm Maximum Speed
description
- TDLB6863D8 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Cast Iron Take-up Block
- Adapter Mounted
- D8 Taconite Sealing System
| Speed [Max] | 1454 rpm |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 102000 lb |
| Shaft Locking | Tapered Adapter Mount |
| Static Load Rating | 132000 lb |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.049 cps |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Primary Seal | D8 Taconite Duty Seal |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Shaft Dia. | 3 15/16 in |
| Fixed Expansion | Fixed-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 133.05 LB |
| EAN or UPC | 662327142339 |

