- 3 15/16 in Shaft Diameter
- 12 in Travel Length
- 1400 rpm Maximum Speed
- 38 1/2 in Frame Length
description
- TDS3U231HC12 Take-up Assemblies Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Protected Screw Take-up Assembly
- Setscrew Locking
- Clearance Seal
- 12" travel
- Closed End Cap
| Mounting Pad Height | 1 3/4 in |
| Mounting Pad Width | 3 in |
| Auxiliary Seals | 1 Closed Cap Steel |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Speed [Max] | 4800 rpm |
| Shaft Dia. | 1 15/16 in |
| Housing Width | 4 1/8 in |
| Fixed Expansion | Fixed |
| Vibration Frequency Roller Spin | 0.045 cps |
| Dynamic Load Rating | 7920 lb |
| Housing Coating | Powder Coated |
| Shaft Locking | Setscrew |
| Mounting Bolt Size | 5/8 in |
| Frame Height | 8 1/4 in |
| Static Load Rating | 5220 lb |
| Frame Length | 28 1/2 in |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Travel Length | 12 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Setscrew Torque | 290-325 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Retainer Type | Nylon |
| Weight | 35.55 LB |
| EAN or UPC | 793699692655 |

