Link-Belt
TDS3U235N24
2 3/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102083170
- 1 1/2 in Shaft Diameter
- 9 in Travel Length
- 1 29/32 in Bore Length
- 6000 rpm Maximum Speed
description
- TDS3U235N24 Take-up Assemblies Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Protected Screw Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 24" travel
| Static Load Rating | 6570 lb |
| Temperature [Max] | 225 °F |
| Shaft Locking | Setscrew |
| Mounting Pad Width | 3 in |
| Setscrew Torque | 290-325 in/lbs |
| Frame Material | Welded Steel |
| Mounting Pad Height | 1 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 4 3/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Base Width | 3 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Seal Type | Single Lip Contact Seal |
| Travel Length | 24 in |
| Shaft Dia. | 2 3/16 in |
| Housing Material | Cast Iron |
| Housing Width | 4 1/8 in |
| Bolt Size | 5/8 in |
| Type | Ball Bearing |
| Base Height | 1 3/4 in |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Nylon |
| Frame Length | 41 1/2 in |
| Internal Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 9800 lb |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Frame Height | 8 11/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| End Closure | None |
| Frame Type | Conveyor Take-Up Hinged Top |
| Frame Bolt Hole Spacing | 39 1/2 in |
| Take-Up Types | Protected Screw |
| Locking Device | Setscrew Locking |
| Speed [Max] | 4360 rpm |
| Vibration Frequency Roller Spin | 0.044 cps |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Travel | 24 in |
| Weight | 55.0 LB |
| EAN or UPC | 662327142957 |
