Link-Belt
TDSU247JH18W412
2 15/16 in Standard Duty Setscrew Locking Take Up Assembly
Item #102118444
- 2 15/16 in Shaft Diameter
- 18 in Travel Length
- 1950 rpm Maximum Speed
- 38 1/2 in Frame Length
description
- TDSU247JH18W412 Take-up Assemblies Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Standard Duty
- Take-up Assembly
- Setscrew Locking
- Non-Contact Seal
- speical grease
- increased C4 clearance
- 12" travel
| Frame Bolt Hole Spacing | 30 1/2 in |
| Frame Height | 10 5/8 in |
| Frame Length | 32 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Housing Width | 4 1/8 in |
| Fixed Expansion | Fixed |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Speed [Max] | 3300 rpm |
| Dynamic Load Rating | 15080 lb |
| Type | Ball Bearing |
| Travel Length | 12 in |
| Internal Clearance | C4 Increased |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.048 cps |
| Bearing Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Duty Type | Standard |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 2 15/16 in |
| Housing Material | Cast Iron |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Temperature [Max] | 300 °F |
| Mounting Pad Height | 2 in |
| Primary Seal | Steel Clearance Seal |
| Housing Coating | Powder Coated |
| Static Load Rating | 11100 lb |
| Travel | 12 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Locking Device | Setscrew Locking |
| Setscrew Torque | 620-680 in/lbs |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Mounting Pad Width | 4 in |
| Locking Collar O.D. | 4 5/8 in |
| Weight | 80.0 LB |
| EAN or UPC | 793699754902 |
