Link-Belt
TDSU247N18
2 15/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102172123
- 75 mm Shaft Diameter
- 305 mm Travel Length
- 1500 rpm Maximum Speed
- 825.5 mm Frame Length
description
- TDSU247N18 Take-up Assemblies Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Standard Duty
- Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 18" travel
| Frame Material | Welded Steel |
| Frame Bolt Hole Spacing | 36 1/2 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Housing Coating | Powder Coated |
| Shaft Dia. | 2 15/16 in |
| Internal Clearance | C3 Standard |
| Mounting Pad Width | 4 in |
| Locking Collar O.D. | 4 5/8 in |
| Frame Height | 10 5/8 in |
| Frame Type | Conveyor Take-Up Hinged Top |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Width | 5 1/8 in |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Travel Length | 18 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Frame Length | 38 1/2 in |
| Housing Material | Cast Iron |
| Speed [Max] | 3300 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Static Load Rating | 11100 lb |
| Duty Type | Standard |
| Mounting Bolt Size | 5/8 in |
| Setscrew Torque | 620-680 in/lbs |
| Bearing Type | Ball Bearing |
| Mounting Pad Height | 2 in |
| Retainer Type | Nylon |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 15080 lb |
| Vibration Frequency Roller Spin | 0.048 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 5 1/8 in |
| Fixed Expansion | Fixed |
| Weight | 87.0 LB |
| EAN or UPC | 793699175233 |
