- 2950 rpm Maximum Speed
description
- TDSU255N12 Take-up Assemblies Ball Bearings
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty Type | Standard |
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Static Load Rating | 14300 lb |
| Dynamic Load Rating | 18850 lb |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.048 cps |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Fixed |
| Speed [Max] | 2950 rpm |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Buna Single Lip Contact Seal |
| Shaft Locking | Single Set Collar |
| Bearing Type | Ball Bearing |
| Weight | 93.0 LB |
| EAN or UPC | 793699175264 |

