Link-Belt
TDSU255N18
3 7/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #103869818
- 1 15/16 in Shaft Diameter
- 12 in Travel Length
- 4800 rpm Maximum Speed
description
- TDSU255N18 Take-up Assemblies Ball Bearings
features
- 3 7/16" Mounted Ball Bearing
- Standard Duty
- Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 18" travel
| Speed [Max] | 2950 rpm |
| Dynamic Load Rating | 18850 lb |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Roller Spin | 0.048 cps |
| Base to Centerline Height | 5 5/8 in |
| Shaft Dia. | 3 7/16 in |
| Housing Width | 5 5/8 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 620-680 in/lbs |
| Fixed Expansion | Fixed |
| Frame Type | Conveyor Take-Up Hinged Top |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Mounting Pad Width | 4 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Mounting Pad Height | 2 in |
| Frame Bolt Hole Spacing | 38 in |
| Static Load Rating | 14300 lb |
| Frame Length | 40 1/4 in |
| Travel Length | 18 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C3 Standard |
| Shaft Locking | Single Set Collar |
| Primary Seal | Buna Single Lip Contact Seal |
| Frame Material | Welded Steel |
| Retainer Type | Nylon |
| Frame Height | 11 13/16 in |
| Locking Collar O.D. | 5 3/16 in |
| Weight | 116.0 LB |
| EAN or UPC | 793699175271 |
