Link-Belt
TH3CL231N
1 15/16 in Cast Iron Standard Duty Centrik-Lok Locking Single Lip Take Up Block
Item #111362272
- 1 15/16 in Shaft Diameter
- 2 5/64 in Bore Length
- 4800 rpm Maximum Speed
- 313-348 in/lbs Setscrew Torque
description
- TH3CL231N Take-up Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Single Lip Contact Seal
- Centrik-Lok CL Locking Device
- Cast Iron Wide Slot Take-up Block
| Bore Length | 2 5/64 in |
| Shank Height | 2 7/8 in |
| Overall Height [Min] | 4.75 in |
| Housing Length | 5 15/16 in |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Between Frame Width | 3.969 in |
| Housing Material | Cast Iron |
| Overall Length | 5.9375 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Shaft Dia. | 1 15/16 in |
| Slot Width | 0.688 in |
| Slot Length | 0.688 in |
| Dynamic Load Rating | 7920 lb |
| Bearing Design | Non-Expansion |
| Housing Width | 1 43/64 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Temperature Range [Max] | 225 °F |
| Screw Diameter | 1 1/8 in |
| Adjustment Pad Height | 2 7/8 in |
| Housing Coating | Powder Coated |
| Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Static Load Rating | 5220 lb |
| Primary Seal | Buna Single Lip With Flinger |
| Length Through Bore | 2.07813 in |
| Slot Spacing | 3.969 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Locking Device | Centrik-Lok CL Locking |
| Housing Height | 4 3/4 in |
| Bearing Coating Material | Black Oxide |
| Speed [Max] | 4800 rpm |
| Fixed Expansion | Fixed |
| Adjustment Slot Width | 3/4 in |
| Duty Type | Standard |
| Temperature [Max] | 225 °F |
| Seal Type | Single Lip Contact Seal |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.045 cps |
| Base to Centerline Height | 3 19/32 in |
| Setscrew Torque | 313-348 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bearing Type | Ball Bearing |
| Weight | 6.9 LB |
| EAN or UPC | 662864252010 |
