Link-Belt
TH3CL235N
2 3/16 in Cast Iron Standard Duty Centrik-Lok Locking Single Lip Take Up Block
Item #111366838
- 2 3/16 in Shaft Diameter
- 4360 rpm Maximum Speed
description
- TH3CL235N Take-up Blocks Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron Wide Slot Take-up Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Speed [Max] | 4360 rpm |
| Primary Seal | Buna Single Lip With Flinger |
| Internal Clearance | C3 Standard |
| Housing Coating | Powder Coated |
| Shaft Dia. | 2 3/16 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Bearing Coating Material | Black Oxide |
| Retainer Type | Nylon |
| Duty Type | Standard |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.044 cps |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 9800 lb |
| Bearing Type | Ball Bearing |
| Static Load Rating | 6570 lb |
| Weight | 0.0 LB |
| EAN or UPC | 662864296045 |
