Link-Belt
TH3S219E1
1 3/16 in Cast Iron Intermediate Duty Setscrew Locking Single Lip Take Up Block
Item #106012295
- 1 3/16 in Shaft Diameter
- 1 11/32 in Bore Length
- 5600 rpm Maximum Speed
- 165-185 in/lbs Setscrew Torque
description
- TH3S219E1 Take-up Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased C5 clearance
- Steel retainers
- High temp grease
| Static Load Rating | 2530 lb |
| Internal Clearance | C5 Increased |
| Slot Spacing | 3.5 in |
| Locking Device | Setscrew Locking |
| Temperature [Max] | 400 °F |
| Housing Coating | Powder Coated |
| Adjustment Slot Width | 11/16 in |
| Type | Ball Bearing |
| Between Frame Width | 3 1/2 in |
| Speed [Max] | 5600 rpm |
| Dynamic Load Rating | 4390 lb |
| Slot Length | 0.531 in |
| Screw Diameter | 7/8 in |
| Shaft Dia. | 1 3/16 in |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Vibration Frequency Roller Spin | 0.039 cps |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Shank Height | 2 3/16 in |
| Overall Height [Min] | 4.125 in |
| Retainer Type | Steel |
| Base to Centerline Height | 2 3/4 in |
| Adjustment Pad Height | 2 3/16 in |
| Temperature Range [Max] | 400 °F |
| Shaft Locking | Setscrew |
| Setscrew Torque | 165-185 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Grease Fitting Size | 1/8 NPT |
| Duty Type | Intermediate |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Length Through Bore | 1.34375 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Design | Non-Expansion |
| Housing Width | 1 9/16 in |
| Bore Length | 1 11/32 in |
| Housing Material | Cast Iron |
| Housing Height | 4 1/8 in |
| Seal Type | Viton Single Lip Contact Seal |
| Primary Seal | Viton Single Lip Contact Seal |
| Take-Up Slot Length | 2 1/4 in |
| Overall Length | 4.5 in |
| Slot Width | 0.531 in |
| Housing Length | 4 1/2 in |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Weight | 2.72 LB |
| EAN or UPC | 662864724951 |
