Link-Belt
TH3S222E
1 3/8 in Cast Iron Intermediate Duty Setscrew Locking Single Lip Take Up Block
Item #102140475
- 1 3/8 in Shaft Diameter
- 1 9/16 in Bore Length
- 4800 rpm Maximum Speed
- 165-185 in/lbs Setscrew Torque
description
- TH3S222E Take-up Blocks Ball Bearings
features
- 1 3/8" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron Wide Slot Center Pull Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
| Overall Height [Min] | 4.125 in |
| Static Load Rating | 3440 lb |
| Speed [Max] | 4800 rpm |
| Temperature [Max] | 225 °F |
| Type | Ball Bearing |
| Adjustment Pad Height | 2 3/8 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Locking Device | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Design | Non-Expansion |
| Duty Type | Intermediate |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Housing Material | Cast Iron |
| Slot Spacing | 3.5 in |
| Housing Height | 4 1/8 in |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Grease Fitting Size | 1/8 NPT |
| Base to Centerline Height | 3 1/16 in |
| Housing Width | 1 9/16 in |
| Bore Length | 1 9/16 in |
| Fixed Expansion | Fixed |
| Screw Diameter | 7/8 in |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shank Height | 2 3/8 in |
| Dynamic Load Rating | 5810 lb |
| Between Frame Width | 3 1/2 in |
| Setscrew Torque | 165-185 in/lbs |
| Take-Up Types | Center Pull |
| Shaft Locking | Setscrew |
| Shaft Dia. | 1 3/8 in |
| Take-Up Slot Length | 2 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Temperature Range [Max] | 225 °F |
| Slot Length | 0.531 in |
| Slot Width | 0.531 in |
| Adjustment Slot Width | 11/16 in |
| Housing Coating | Powder Coated |
| Internal Clearance | C3 Standard |
| Housing Length | 5 in |
| Seal Type | Single Lip Contact Seal |
| Length Through Bore | 1.5625 in |
| Overall Length | 5 in |
| Weight | 3.8 LB |
| EAN or UPC | 662327669621 |
