- 1 13/16 in Shaft Diameter
- Ball Bearing Type
- Intermediate-Duty
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.8125 in |
| Seal Type | Single Lip Contact Seals |
| Weight | 4.6 LB |
| EAN or UPC | 662864724937 |

