- 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.75 in |
| Weight | 3.0 LB |
| EAN or UPC | 793699753455 |

