- 1 1/8 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
description
- TH3U218N Take-up Blocks Ball Bearings
features
- 1 1/8" Mounted Ball Bearing
- Standard Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
| Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Static Load Rating | 2530 lb |
| Duty Type | Standard |
| Adjustment Pad Height | 2 3/16 in |
| Housing Width | 1 3/32 in |
| Slot Spacing | 3.5 in |
| Shaft Locking | Setscrew |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Overall Length | 4.46875 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.039 cps |
| Dynamic Load Rating | 4390 lb |
| Slot Length | 0.531 in |
| Shank Height | 2 3/16 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Between Frame Width | 3 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Setscrew Torque | 87-92 in/lbs |
| Housing Material | Cast Iron |
| Slot Width | 0.531 in |
| Length Through Bore | 1.5625 in |
| Base to Centerline Height | 2 27/32 in |
| Temperature Range [Max] | 225 °F |
| Temperature [Max] | 225 °F |
| Overall Height [Min] | 4.125 in |
| Shaft Dia. | 1 1/8 in |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Housing Length | 4 15/32 in |
| Take-Up Slot Length | 2 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bore Length | 1 9/16 in |
| Housing Height | 4 1/8 in |
| Adjustment Slot Width | 5/8 in |
| Screw Diameter | 7/8 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Locking Device | Setscrew Locking |
| Housing Coating | Powder Coated |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Speed [Max] | 8000 rpm |
| Weight | 3.5 LB |
| EAN or UPC | 662327447229 |
-
Prop 65


