- 1 3/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 1.1875 in |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Type | Ball Bearing |
| Weight | 3.29 LB |
| EAN or UPC | 793699753479 |

