- 17 1/2 in Frame Length
- 12 in Travel Length
- 1/2 in Mounting Bolt
description
- TP25012 Take-up Frames Bearing Parts & Kits
features
- Ball Bearing
- Standard Duty
- Take-up Frame
| Mounting Plate Bolt Size | 1/2 in |
| Housing Coating | Powder Coated |
| Adjusting Screw Square Drive | 1/2 in |
| Mounting Bolt Size | 1/2 in |
| Mounting Pad Width | 2 1/32 in |
| Duty Type | Standard |
| Frame Material | Mild Steel |
| Mounting Pad Height | 1/4 in |
| Travel Length | 12 in |
| Frame Bolt Hole Spacing | 13 3/8 in |
| Mounting Plate Length | 7 in |
| Housing Material | Steel |
| Adjusting Screw Thread Size | 3/4 - 10 NC |
| Frame Length | 17 1/2 in |
| Frame Type | T-Frame Protected Screw For Pillow Block Mounting |
| Mounting Plate Width | 1 1/8 in |
| Weight | 9.9 LB |
| EAN or UPC | 662327983208 |

