- 33 3/4 in Frame Length
- 18 in Travel Length
- 3/4 in Mounting Bolt
- 3 1/2 in Mounting Pad Width
description
- TP40018 Take-up Frames Bearing Parts & Kits
features
- Ball Bearing
- Standard Duty
- Take-up Frame
| Adjusting Screw Square Drive | Pinned Nut |
| Frame Material | Mild Steel |
| Adjusting Screw Thread Size | 1 1/4 - 7 NC |
| Frame Bolt Hole Spacing | 26 in |
| Frame Type | T-Frame Protected Screw For Pillow Block Mounting |
| Mounting Plate Width | 2 1/8 in |
| Mounting Pad Width | 3 1/2 in |
| Mounting Pad Height | 1/4 in |
| Mounting Plate Length | 14 in |
| Frame Length | 33 3/4 in |
| Mounting Bolt Size | 3/4 in |
| Travel Length | 18 in |
| Mounting Plate Bolt Size | 3/4 in |
| Duty Type | Standard |
| Weight | 52.1 LB |
| EAN or UPC | 662327983277 |

