- 2 7/16 in Shaft Diameter
- 3 5/16 in Bore Length
- 4450 rpm Maximum Speed
- 430-460 in/lbs Setscrew Torque
description
- TU339C Take-up Blocks Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Clearance Seal
- Closed End Cap
| Take-Up Slot Length | 4 1/2 in |
| Fixed Expansion | Fixed |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.034 cps |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bore Length | 3 5/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Dia. | 2 7/16 in |
| Seal Type | Clearance Seals |
| Housing Length | 8 5/8 in |
| Bearing Design | Non-Expansion |
| Static Load Rating | 11700 lb |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Slot Length | 1.062 in |
| Dynamic Load Rating | 18390 lb |
| Auxiliary Seals | 1 Closed Cap Steel |
| Housing Width | 2 9/16 in |
| Temperature [Max] | 225 °F |
| Type | Ball Bearing |
| Setscrew Torque | 430-460 in/lbs |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Adjustment Slot Width | 1 3/8 in |
| Housing Height | 6 3/4 in |
| Housing Material | Cast Iron |
| End Type | Closed End |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 NPT |
| Slot Spacing | 6 in |
| Speed [Max] | 4450 rpm |
| Shaft Locking | Single Set Collar |
| Retainer Type | Nylon |
| Adjustment Pad Height | 4 1/8 in |
| Primary Seal | Clearance Seal With Flingers |
| Base to Centerline Height | 5 7/16 in |
| Locking Device | Setscrew Locking |
| Duty Type | Heavy |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Weight | 20.5 LB |
| EAN or UPC | 662327815080 |

