- 2 15/16 in Shaft Diameter
- 4 3/32 in Bore Length
- 3700 rpm Maximum Speed
- 620-680 in/lbs Setscrew Torque
description
- TU347 Take-up Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron Take-up Block
- Setscrew Locking
- Clearance Seal
| Adjustment Slot Width | 1 1/4 in |
| Adjustment Pad Height | 4 3/4 in |
| Housing Height | 8 1/4 in |
| Shank End to Center of Shaft | 6 1/2 in |
| Seal Type | Clearance Seals |
| Retainer Type | Nylon |
| Shaft Locking | Single Set Collar |
| Base to Centerline Height | 6 1/2 in |
| Speed [Max] | 3700 rpm |
| Type | Ball Bearing |
| Overall Width | 4 3/32 in |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.034 cps |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Length Through Bore | 4.09375 in |
| Housing Width | 3 1/4 in |
| Slot Length | 1.312 in |
| Static Load Rating | 17300 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Clearance Seal With Flingers |
| Grease Fitting Size | 1/8 NPT |
| Take-Up Slot Length | 5 3/4 in |
| Temperature Range [Max] | 225 °F |
| Overall Height [Min] | 8.25 in |
| Duty Type | Heavy |
| Overall Length | 10.5 in |
| Locking Device | Spring Locking Collar |
| Housing Length | 10 1/2 in |
| Shank Height | 4 3/4 in |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Slot Width | 1.3125 in |
| Dynamic Load Rating | 26140 lb |
| Between Frame Width | 7 1/2 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 4 3/32 in |
| Setscrew Torque | 620-680 in/lbs |
| Fixed Expansion | Fixed |
| Bearing Design | Non-Expansion |
| Screw Diameter | 1 5/8 in |
| Bearing Type | Ball Bearing |
| Slot Spacing | 7.5 in |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 2 15/16 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Overall Height | 8.25 in |
| Housing Coating | Powder Coated |
| Weight | 1.05 LB |
| EAN or UPC | 662327735388 |

