- 1 1/4 in Bore Diameter
- 2.835 in Outer Diameter
- 1 49/64 in Bore Length
- Setscrew Shaft Locking
description
- UB220XHL Unmounted Replacement Bearings Ball Bearings
features
- 1 1/4" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Clearance Seal
- Seal Omitted on Side Opposite the Setscrews
- Non-relubricatable
- Cylindrical OD
| I.D. | 1.250 in |
| Temperature [Max] | 225 °F |
| Duty Type | Standard |
| Locking Device | Setscrew Locking |
| Static Load Rating | 3440 lb |
| Enclosure | Double Sealed |
| Shaft Locking | Setscrew |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Setscrew Torque | 165-185 in/lbs |
| Bore Dia. [Min] | 1/2 in |
| Inner Ring Hub Diameter | 1.847 in |
| Bore Type | Round Bore |
| Series | 200 |
| O.D. | 2.835 in |
| Bearing Type | Ball Bearing |
| Bore Dia. [Max] | 2 7/16 in |
| Seal Type | Clearance Seals |
| Speed [Max] | 6850 rpm |
| Dynamic Load Rating | 5810 lb |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Lubrication | Non-Relubricatable |
| Retainer Type | Nylon |
| Rolling Element | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Outer Ring Width | 0.669 in |
| Short Hub Length | 0.656 in |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Bore Length | 1 49/64 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Primary Seal | Stl Clr Lkg Side Only |
| Outer Ring Fillet Radius | 0.039 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Weight | 1.15 LB |
| EAN or UPC | 662327241148 |

