- 1 11/16 in Bore Diameter
- 3.347 in Outer Diameter
- 2 1/32 in Bore Length
- Setscrew Shaft Locking
description
- UB227XHL Unmounted Replacement Bearings Ball Bearings
features
- 1 11/16" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Clearance Seal
- Cylindrical OD
- Non-Relubricatable
- Seal omitted on Side Opposite Collar
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.038 cps |
| Bore Type | Round Bore |
| Retainer Type | Nylon |
| Short Hub Length | 0.797 in |
| Internal Clearance | C3 Standard |
| Rolling Element | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Inner Ring Hub Diameter | 2.281 in |
| Setscrew Torque | 165-185 in/lbs |
| Static Load Rating | 4590 lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 7/16 in |
| Duty | Standard-Duty |
| O.D. | 3.347 in |
| Seal Type | Clearance Seals |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Series | 200 |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 2 1/32 in |
| Shaft Locking | Setscrew |
| Enclosure | Double Sealed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 5330 rpm |
| Dynamic Load Rating | 7370 lb |
| Duty Type | Standard |
| I.D. | 1.6875 in |
| Outer Ring Width | 0.748 in |
| Primary Seal | Stl Clr Lkg Side Only |
| Outer Ring Fillet Radius | 0.039 in |
| Weight | 1.8 LB |
| EAN or UPC | 662327149024 |

