Skip to content Skip to navigation menu
1 15/16 in Standard Duty Setscrew Locking Ball Bearing

UB231XHL

1 15/16 in Standard Duty Setscrew Locking Ball Bearing
Item #101872085
  • 1 15/16 in Bore Diameter
  • 3.543 in Outer Diameter
  • 2 3/32 in Bore Length
  • Setscrew Shaft Locking
1 15/16 in Standard Duty Setscrew Locking Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16 in Bore Diameter
  • 3.543 in Outer Diameter
  • 2 3/32 in Bore Length
  • Setscrew Shaft Locking

description

  • UB231XHL Unmounted Replacement Bearings Ball Bearings

features

  • 1 15/16" Unmounted Ball Bearing
  • Standard Duty
  • Non-relubricatable
  • Cylindrical O.D. outer race
  • Setscrew Locking
  • Seal omitted on side opposite set screws
  • Clearance seal on set screw side
I.D. 1.9375 in
Inch/Metric Inch Bore
Vibration Frequency Outer Ring Defect 0.068 cps
Internal Clearance C3 Standard
Enclosure Double Sealed
Dynamic Load Rating 7920 lb
Outer Ring Width 0.787 in
Short Hub Length 0.826 in
Speed [Max] 4800 rpm
Vibration Frequency Inner Ring Defect 0.099 cps
Rolling Element Ball Bearing
O.D. 3.543 in
Locking Device Setscrew Locking
Duty Standard-Duty
Vibration Frequency Fundamental Train 0.007 cps
Bore Dia. [Min] 1/2 in
Inner Ring Hub Diameter 2.475 in
Series 200
Lubrication Type EXXON RONEX MP STD
Bearing Type Ball Bearing
Lubrication Non-Relubricatable
Retainer Type Nylon
Temperature [Max] 225 °F
Static Load Rating 5220 lb
Bore Length 2 3/32 in
Bore Type Round Bore
Bore Dia. [Max] 2 7/16 in
Duty Type Standard
Vibration Frequency Roller Spin 0.045 cps
Seal Type Clearance Seals
Shaft Locking Setscrew
Setscrew Torque 290-325 in/lbs
Primary Seal Stl Clr Lkg Side Only
Outer Ring Fillet Radius 0.039 in
Available Seal Type E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
Weight 1.92 LB
EAN or UPC 662327149048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison