Link-Belt
UG224E3LK33
1 1/2 in Standard Duty Setscrew Locking Triple Lip Ball Bearing
Item #103310681
- 1 1/2 in Bore Diameter
- 3.15 in Outer Diameter
- 1 29/32 in Bore Length
- Setscrew Shaft Locking
description
- UG224E3LK33 Unmounted Replacement Bearings Ball Bearings
features
- 1 1/2" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Triple Lip Contact Seal
- No Anti Rotation Pin
- Relubricatable
- Spherical OD
| Vibration Frequency Roller Spin | 0.037 cps |
| Series | 200 |
| Inch/Metric | Inch Bore |
| Bore Dia. [Min] | 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Lubrication | Relubricatable |
| Inner Ring Hub Diameter | 2.083 in |
| Temperature [Max] | 225 °F |
| Retainer Type | Nylon |
| Speed [Max] | 650 rpm |
| Setscrew Torque | 165-185 in/lbs |
| O.D. | 3.15 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Seal Type | E3 Triple Lip Seal |
| Bore Length | 1 29/32 in |
| Static Load Rating | 4460 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Enclosure | Double Sealed |
| I.D. | 1.500 in |
| Outer Ring Width | 0.866 in |
| Short Hub Length | 0.734 in |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Duty Type | Standard |
| Bore Dia. [Max] | 4 in |
| Dynamic Load Rating | 7330 lb |
| Primary Seal | Buna Triple Lip Seal |
| No. of lips | Triple |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Weight | 1.49 LB |
| EAN or UPC | 793699449853 |
