- 1 11/16 in Bore Diameter
- 3.347 in Outer Diameter
- 2 1/32 in Bore Length
- Setscrew Shaft Locking
description
- UG227Z1L Unmounted Replacement Bearings Ball Bearings
features
- 1 11/16" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Clearance Seal On Side Opposite Collar
- Vented Seal on Collar Side
- Spherical OD
- Relubricatable
- Steel Retainers
- No Grease
- Increase Clearance
| Shaft Locking | Setscrew |
| Inch/Metric | Inch Bore |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Bore Dia. [Min] | 1/2 in |
| Internal Clearance | C4 Increased |
| Series | 200 |
| Lubrication | Relubricatable |
| Outer Ring Width | 0.866 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Setscrew Torque | 165-185 in/lbs |
| Locking Device | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bore Type | Round Bore |
| Dynamic Load Rating | 7370 lb |
| Bore Length | 2 1/32 in |
| Short Hub Length | 0.797 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inner Ring Hub Diameter | 2.281 in |
| Static Load Rating | 4590 lb |
| Bore Dia. [Max] | 4 in |
| I.D. | 1.6875 in |
| Rolling Element | Ball Bearing |
| Seal Type | Clearance Seal Opposite Collar Side Vented Clearance Seal On Collar Side |
| Enclosure | Double Sealed |
| Material | Steel |
| Lubrication Type | Preservative Only - No Grease |
| O.D. | 3.347 in |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Duty | Standard-Duty |
| Speed [Max] | 5330 rpm |
| Special Lube Percent | 0% Fill |
| Primary Seal | Stl Clr Opp Lkg Vented Other |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Weight | 1.76 LB |
| EAN or UPC | 793699416275 |

