- 1 15/16 in Bore Diameter
- 3.543 in Outer Diameter
- 2 3/32 in Bore Length
- Setscrew Shaft Locking
description
- UG231NL Unmounted Replacement Bearings Ball Bearings
features
- 1 15/16" Unmounted Ball Bearing
- Standard Duty
- Relubricatable
- Setscrew Locking
- Single Lip Contact Seal
| Vibration Frequency Roller Spin | 0.045 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Length Through Bore | 2.09375 in |
| Bore Length | 2 3/32 in |
| Inner Ring Hub Diameter | 2.475 in |
| Temperature [Max] | 225 °F |
| Speed [Max] | 4800 rpm |
| Shaft Locking | Setscrew |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Static Load Rating | 5220 lb |
| Bore Dia. [Min] | 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| I.D. | 1.9375 in |
| Dynamic Load Rating | 7920 lb |
| Lubrication | Relubricatable Exxon Ronex MP |
| Duty Type | Standard |
| O.D. | 3.543 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| RPM [Max] | 4800 rpm |
| Setscrew Torque | 290-325 in/lbs |
| Set Screw Torque | 290 to 325 in lb |
| Short Hub Length | 0.828 in |
| Overall Width | 2 3/32 in |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| Internal Clearance | C3 Standard |
| Duty | Standard-Duty |
| Bore Dia. [Max] | 4 in |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Thread Size | #3/8-24 |
| Series | 200 |
| Seal Type | N Lip Seals |
| Outer Ring Width | 0.866 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| No. of lips | Single |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 2.1 LB |
| EAN or UPC | 662327149536 |

