- Setscrew Shaft Locking
description
- UG232E3L Unmounted Replacement Bearings Ball Bearings
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.044 cps |
| Retainer Type | Nylon |
| Static Load Rating | 6570 lb |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Speed [Max] | 500 rpm |
| Primary Seal | Buna Triple Lip Seal |
| Dynamic Load Rating | 9800 lb |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Duty Type | Standard |
| Weight | 2.703 LB |
| EAN or UPC | 662327431662 |

