- Ball Bearing Insert
- 2 3/16 in Inner Diameter
- 3.937 in Outer Diameter
- Standard-Duty
- Setscrew Locking Device
description
- UG235HL Unmounted Replacement Bearings Ball Bearings
features
- 2 3/16" Unmounted Ball Bearing
- Standard Duty
- relubricatable
- Setscrew Locking
- Clearance Seal
| Inner Ring Hub Diameter | 2.749 in |
| Dynamic Load Rating | 9800 lb |
| Internal Clearance | C3 Standard |
| Locking Device | Setscrew Locking |
| Rolling Element | Ball Bearing |
| Series | 200 |
| Outer Ring Width | 0.984 in |
| Seal Type | Clearance Seals |
| Set Screw Torque | 290 to 325 in lb |
| Static Load Rating | 6570 lb |
| I.D. | 2.1875 in |
| Temperature [Max] | 225 °F |
| Length Through Bore | 2.25 in |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Lubrication | Relubricatable Exxon Ronex MP |
| Short Hub Length | 0.844 in |
| RPM [Max] | 4360 rpm |
| O.D. | 3.937 in |
| Bore Dia. [Max] | 4 in |
| Enclosure | Double Sealed |
| Thread Size | #3/8-24 |
| Bore Length | 2 1/4 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Speed [Max] | 4360 rpm |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Shaft Locking | Setscrew |
| Setscrew Torque | 290-325 in/lbs |
| Duty Type | Standard |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Weight | 2.45 LB |
| EAN or UPC | 662327149567 |
-
Prop 65


