- 3 15/16 in Bore Diameter
- 7.087 in Outer Diameter
- 4 1/4 in Bore Length
- Single Set Collar Shaft Locking
description
- UG263NL Unmounted Replacement Bearings Ball Bearings
features
- 3 15/16" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
- Relubricatable
- Spherical OD
| Setscrew Torque | 1225-1350 in/lbs |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 27560 lb |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Vibration Frequency Roller Spin | 0.045 cps |
| Length Through Bore | 4.25 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Duty | Standard-Duty |
| Outer Ring Width | 1.575 in |
| Set Screw Torque | 1225 to 1350 in lb |
| Inner Ring Hub Diameter | 4.913 in |
| Short Hub Length | 1.672 in |
| Bore Length | 4 1/4 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 20900 lb |
| Bore Type | Round Bore |
| Duty Type | Standard |
| Seal Type | N Lip Seals |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Nylon |
| Temperature [Max] | 225 °F |
| O.D. | 7.087 in |
| Shaft Locking | Single Set Collar |
| Bore Dia. [Min] | 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Internal Clearance | C3 Standard |
| Locking Collar O.D. | 5 15/16 in |
| Series | 200 |
| RPM [Max] | 2500 rpm |
| Enclosure | Double Sealed |
| I.D. | 3.9375 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Rolling Element | Ball Bearing |
| Bore Dia. [Max] | 4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 2500 rpm |
| Collar O.D. | 5 15/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Available Seal Type | N Lip Seal |
| No. of lips | Single |
| Weight | 16.2 LB |
| EAN or UPC | 793699139433 |

