- 1 1/4 in Bore Diameter
- 2.441 in Outer Diameter
- 1 9/16 in Bore Length
- Setscrew Shaft Locking
description
- UG2E20NL Unmounted Replacement Bearings Ball Bearings
features
- 1 1/4" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
- Relubricatable
- Spherical OD
| Outer Ring Width | 0.709 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Bore Length | 1 9/16 in |
| Overall Width | 1 9/16 in |
| Thread Size | #1/4-28 |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| RPM [Max] | 8000 rpm |
| Duty Type | Standard |
| Bore Type | Round Bore |
| Shaft Locking | Setscrew |
| Bore Dia. [Max] | 4 in |
| Bore Dia. [Min] | 1/2 in |
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| Inner Ring Hub Diameter | 1.587 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Length Through Bore | 1.5625 in |
| Temperature [Max] | 225 °F |
| I.D. | 1.250 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Series | 200 |
| Rolling Element | Ball Bearing |
| Seal Type | N Lip Seals |
| Lubrication | Relubricatable Exxon Ronex MP |
| Setscrew Torque | 87-92 in/lbs |
| Material | Steel |
| Speed [Max] | 8000 rpm |
| Static Load Rating | 2530 lb |
| Set Screw Torque | 87 to 92 in lb |
| Retainer Type | Nylon |
| Dynamic Load Rating | 4390 lb |
| Lubrication Type | EXXON RONEX MP STD |
| O.D. | 2.441 in |
| Short Hub Length | 0.609 in |
| Enclosure | Double Sealed |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| No. of lips | Single |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 0.735 LB |
| EAN or UPC | 662327149192 |

