- 3 in Bore Diameter
- 5.118 in Outer Diameter
- 2 7/8 in Bore Length
- Single Set Collar Shaft Locking
description
- UG2E48NL Unmounted Replacement Bearings Ball Bearings
features
- 3" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
- Relubricatable
- Spherical OD
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Internal Clearance | C3 Standard |
| Inner Ring Hub Diameter | 3.624 in |
| Collar O.D. | 4 5/8 in |
| Series | 200 |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Bore Type | Round Bore |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Dynamic Load Rating | 15080 lb |
| Static Load Rating | 11100 lb |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 225 °F |
| Seal Type | N Lip Seals |
| Bore Dia. [Max] | 4 in |
| I.D. | 3.000 in |
| Short Hub Length | 1.063 in |
| Retainer Type | Nylon |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Lubrication | Relubricatable Exxon Ronex MP |
| Enclosure | Double Sealed |
| Outer Ring Width | 1.142 in |
| Speed [Max] | 3300 rpm |
| Locking Device | Setscrew Locking |
| Shaft Locking | Single Set Collar |
| RPM [Max] | 3300 rpm |
| Bore Dia. [Min] | 1/2 in |
| Locking Collar O.D. | 4 5/8 in |
| Setscrew Torque | 620-680 in/lbs |
| O.D. | 5.118 in |
| Rolling Element | Ball Bearing |
| Bore Length | 2 7/8 in |
| Vibration Frequency Roller Spin | 0.048 cps |
| Length Through Bore | 2.875 in |
| Set Screw Torque | 620 to 680 in lb |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Weight | 5.985 LB |
| EAN or UPC | 793699130683 |

