- 1 1/2 in Bore Diameter
- 3.543 in Outer Diameter
- 2 5/16 in Bore Length
- Single Set Collar Shaft Locking
description
- UG324L Unmounted Replacement Bearings Ball Bearings
features
- 1 1/2" Unmounted Ball Bearing
- Heavy Duty
- Setscrew Locking
- Clearance Seal
| Retainer Type | Nylon |
| Static Load Rating [Max] | 5390 lbf |
| Inch/Metric | Inch Bore |
| Locking Collar Width | 9/16 in |
| Seal Type | Clearance Seals |
| Rolling Element | Ball Bearing |
| Static Load Rating | 5390 lb |
| Vibration Frequency Roller Spin | 0.034 cps |
| Outer Ring Width | 1.102 in |
| Collar O.D. | 3 1/16 in |
| Locking Device | Setscrew Locking |
| Enclosure | Double Sealed |
| Material | Steel |
| Series | 300 |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 165 to 185 in lb |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| I.D. | 1.500 in |
| Bore Dia. [Min] | 3/4 in |
| Inner Ring Hub Diameter | 2.204 in |
| Short Hub Length | 59/64 in |
| Lubrication | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Overall Width | 2 5/16 in |
| Bore Length | 2 5/16 in |
| Locking Collar O.D. | 3 1/16 in |
| Bore Type | Round Bore |
| Setscrew Torque | 165-185 in/lbs |
| Dynamic Load Rating | 9126 lb |
| Shaft Locking | Single Set Collar |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 2.3125 in |
| Bore Dia. [Max] | 3 15/16 in |
| Speed [Max] | 7200 rpm |
| O.D. | 3.543 in |
| RPM [Max] | 7200 rpm |
| Duty Type | Heavy |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Duty | Heavy-Duty |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Clearance Seal With Flingers |
| Weight | 2.94 LB |
| EAN or UPC | 662327883324 |

