- 2 in Bore Diameter
- 4.724 in Outer Diameter
- 3 1/16 in Bore Length
- Single Set Collar Shaft Locking
description
- UG332JLK5C5 Unmounted Replacement Bearings Ball Bearings
features
- 2" Unmounted Ball Bearing
- Heavy Duty
- Setscrew Locking
- Clearance Seal
- Steel retainer
- Preservative only - no grease
- Increased C5 internal clearance
| Inner Ring Hub Diameter | 2.959 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Length | 3 1/16 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Seal Type | Clearance Seals |
| Retainer Type | Steel |
| Outer Ring Width | 1.339 in |
| Bore Dia. [Max] | 3 15/16 in |
| Rolling Element | Ball Bearing |
| Vibration Frequency Roller Spin | 0.033 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| I.D. | 2.000 in |
| Short Hub Length | 1.219 in |
| Internal Clearance | C5 Increased |
| Bearing Type | Ball Bearing |
| Speed [Max] | 4950 rpm |
| Inch/Metric | Inch Bore |
| Static Load Rating | 10000 lb |
| Vibration Frequency Fundamental Train | 0.006 cps |
| O.D. | 4.724 in |
| Radial Internal Clearance | C5 |
| Locking Collar O.D. | 3 15/16 in |
| Locking Device | Setscrew Locking |
| Lubrication | No Grease |
| Duty Type | Heavy |
| Duty | Heavy-Duty |
| Locking Collar Width | 3/4 in |
| Setscrew Torque | 430-460 in/lbs |
| Lubrication Type | Preservative Only - No Grease |
| Temperature [Max] | 400 with suitable lubricant °F °F |
| Series | 300 |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 16070 lb |
| Material | Steel |
| Enclosure | Double Sealed |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Primary Seal | Flingers Only |
| Special Lube Percent | 0% Fill |
| Weight | 7.0 LB |
| EAN or UPC | 793699173680 |

