- 2 3/4 in Bore Diameter
- 5.906 in Outer Diameter
- 3 13/16 in Bore Length
- Single Set Collar Shaft Locking
description
- UG344L Unmounted Replacement Bearings Ball Bearings
features
- 2 3/4" Unmounted Ball Bearing
- Heavy Duty
- Setscrew Locking
- Clearance Seal
| Temperature [Max] | 225 °F |
| O.D. | 5.906 in |
| Length Through Bore | 3.8125 in |
| Internal Clearance | C3 Standard |
| Inch/Metric | Inch Bore |
| Inner Ring Hub Diameter | 3.732 in |
| Bore Length | 3 13/16 in |
| Shaft Locking | Single Set Collar |
| Set Screw Torque | 620 to 680 in lb |
| Outer Ring Width | 1.614 in |
| Series | 300 |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 3/4 in |
| Static Load Rating | 15300 lb |
| Rolling Element | Ball Bearing |
| Locking Collar O.D. | 4 3/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Dia. [Max] | 3 15/16 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| I.D. | 2.750 in |
| Speed [Max] | 3950 rpm |
| Locking Device | Setscrew Locking |
| Retainer Type | Nylon |
| Duty | Heavy-Duty |
| Lubrication | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.034 cps |
| Short Hub Length | 1.563 in |
| Locking Collar Width | 7/8 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 4 3/4 in |
| Duty Type | Heavy |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 23420 lb |
| Setscrew Torque | 620-680 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| RPM [Max] | 3950 rpm |
| Primary Seal | Clearance Seal With Flingers |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Weight | 11.24 LB |
| EAN or UPC | 662327735296 |

