- Single Set Collar Shaft Locking
description
- UG347JL18A4 Unmounted Replacement Bearings Ball Bearings
| Internal Clearance | C4 Increased |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 26140 lb |
| Speed [Max] | 3700 rpm |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Primary Seal | Flingers Only |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | MOBIL MOBILITH SHC100 |
| Vibration Frequency Roller Spin | 0.034 cps |
| Static Load Rating | 17300 lb |
| Retainer Type | Steel |
| Duty Type | Heavy |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Weight | 13.3 LB |
| EAN or UPC | 662864300780 |

